Metric Sleeve Bearing, 14x18x22 L, PK5

DAYTON| Zoro #: G1257767| Mfr #: 3FJV1

$7.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lubrication: Turbo 68
Max. Pv: 50000
Material: Bronze SAE 841
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257767 Mfr #: 3FJV1
Lubrication: Turbo 68Max. Pv: 50000
Material: Bronze SAE 841Temp. Range (F): 15.8-158
Agency Compliance: -Includes: -
Flange Dia. (mm): -Inside Dia.: 14mm
Flange Dia. (In.): -Color: Reddish
Length: 22mmOutside Dia.: 18mm
Item: Metric Sleeve BearingNumber of Pieces: -
Flange Thickness (In.): -Flange Thickness (mm): -
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 14 mm, Outside Dia. 18 mm, Length 22 mm, 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 5

Reviews