Metric Sleeve Bearing, 15x19x16 L, PK5

DAYTON| Zoro #: G0688791| Mfr #: 3FJC4

$16.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688791 Mfr #: 3FJC4
Inside Dia.: 15mmItem: Metric Sleeve Bearing
Color: ReddishFlange Dia. (In.): -
Flange Dia. (mm): -Max. Pv: 75000
Lubrication: DryAgency Compliance: -
Temp. Range (F): 450Outside Dia.: 19mm
Number of Pieces: -Material: Bronze SAE 660
Length: 16mmFlange Thickness (mm): -
Includes: -Flange Thickness (In.): -
Country of Origin (subject to change): India

Product Description

Metric Sleeve Bearing, Inside Dia. 15 mm, Outside Dia. 19 mm, Length 16 mm, 75000 Max. Pv, Temp. Range 450 F, Dry Lubrication, Bronze SAE 660, Reddish, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.