Metric Sleeve Bearing, 15x19x20 L, PK5

DAYTON| Zoro #: G1475957| Mfr #: 3FJV6

$8.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1475957 Mfr #: 3FJV6
Item: Metric Sleeve BearingMax. Pv: 50000
Temp. Range (F): 15.8-158Lubrication: Turbo 68
Color: ReddishMaterial: Bronze SAE 841
Max. Pv: 50000Temp. Range (F): 15.8-158
Lubrication: Turbo 68Material: Bronze SAE 841
Outside Dia.: 19mmLength: 20mm
Inside Dia.: 15mmCountry of Origin (subject to change): India

Product Description

Sleeve Bearing, Inside Dia. 15 mm, Outside Dia. 19 mm, Length 20 mm, 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.