SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Metric Sleeve Bearing, 15x21x20 L, PK5

DAYTON| Zoro #: G2091117| Mfr #: 3FJV8

$11.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lubrication: Turbo 68Max. Pv: 50000Material: Bronze SAE 841
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091117 Mfr #: 3FJV8
Lubrication: Turbo 68Max. Pv: 50000
Material: Bronze SAE 841Temp. Range (F): 15.8-158
Agency Compliance: -Includes: -
Flange Dia. (mm): -Inside Dia.: 15mm
Flange Dia. (In.): -Color: Reddish
Length: 20mmOutside Dia.: 21mm
Item: Metric Sleeve BearingNumber of Pieces: -
Flange Thickness (In.): -Flange Thickness (mm): -
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 15 mm, Outside Dia. 21 mm, Length 20 mm, 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 5

Reviews