KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metric Sleeve Bearing, 16x20x16 L, PK5

DAYTON| Zoro #: G1819754| Mfr #: 3FJC8

$23.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -
Flange Thickness (In.): -
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819754 Mfr #: 3FJC8
Number of Pieces: -Flange Thickness (In.): -
Includes: -Color: Reddish
Length: 16mmFlange Dia. (In.): -
Agency Compliance: -Outside Dia.: 20mm
Temp. Range (F): 450Max. Pv: 75000
Item: Metric Sleeve BearingInside Dia.: 16mm
Flange Dia. (mm): -Flange Thickness (mm): -
Lubrication: DryMaterial: Bronze SAE 660
Country of Origin (subject to change): India

Description

Metric Sleeve Bearing, Inside Dia. 16 mm, Outside Dia. 20 mm, Length 16 mm, 75000 Max. Pv, Temp. Range 450 F, Dry Lubrication, Bronze SAE 660, Reddish, Package Quantity 5

Reviews