Metric Sleeve Bearing, 16x20x20 L, PK5

DAYTON| Zoro #: G0633455| Mfr #: 3FJC9

$37.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0633455 Mfr #: 3FJC9
Includes: -Inside Dia.: 16mm
Flange Thickness (mm): -Number of Pieces: -
Flange Dia. (In.): -Item: Metric Sleeve Bearing
Agency Compliance: -Color: Reddish
Flange Dia. (mm): -Flange Thickness (In.): -
Max. Pv: 75000Lubrication: Dry
Temp. Range (F): 450Outside Dia.: 20mm
Material: Bronze SAE 660Length: 20mm
Country of Origin (subject to change): India

Product Description

Metric Sleeve Bearing, Inside Dia. 16 mm, Outside Dia. 20 mm, Length 20 mm, 75000 Max. Pv, Temp. Range 450 F, Dry Lubrication, Bronze SAE 660, Reddish, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.