PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Metric Sleeve Bearing, 16x22x20 L, PK5

DAYTON| Zoro #: G1629503| Mfr #: 3FJW3

$10.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ReddishMaterial: Bronze SAE 841Temp. Range (F): 15.8-158
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629503 Mfr #: 3FJW3
Color: ReddishMaterial: Bronze SAE 841
Temp. Range (F): 15.8-158Flange Dia. (mm): -
Number of Pieces: -Includes: -
Agency Compliance: -Inside Dia.: 16mm
Item: Metric Sleeve BearingFlange Thickness (mm): -
Length: 20mmOutside Dia.: 22mm
Lubrication: Turbo 68Flange Thickness (In.): -
Flange Dia. (In.): -Max. Pv: 50000
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 16 mm, Outside Dia. 22 mm, Length 20 mm, 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 5

Reviews