BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Metric Sleeve Bearing, 18x24x18 L, PK5

DAYTON| Zoro #: G0625037| Mfr #: 3FJW6

$11.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -Temp. Range (F): 15.8-158Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625037 Mfr #: 3FJW6
Number of Pieces: -Temp. Range (F): 15.8-158
Includes: -Color: Reddish
Material: Bronze SAE 841Flange Dia. (mm): -
Agency Compliance: -Outside Dia.: 24mm
Lubrication: Turbo 68Flange Dia. (In.): -
Length: 18mmMax. Pv: 50000
Flange Thickness (In.): -Item: Metric Sleeve Bearing
Inside Dia.: 18mmFlange Thickness (mm): -
Country of Origin (subject to change): India

Description

Sleeve Bearing, Inside Dia. 18 mm, Outside Dia. 24 mm, Length 18 mm, 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 5

Reviews