Metric Sleeve Bearing, 18x25x18 L, PK5

DAYTON |Zoro #: G2332486|Mfr #: 3FJW8

$25.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332486 Mfr #: 3FJW8
Includes: -Inside Dia.: 18mm
Flange Thickness (mm): -Number of Pieces: -
Flange Dia. (In.): -Item: Metric Sleeve Bearing
Agency Compliance: -Color: Reddish
Flange Dia. (mm): -Flange Thickness (In.): -
Outside Dia.: 25mmMaterial: Bronze SAE 841
Length: 18mmMax. Pv: 50000
Lubrication: Turbo 68Temp. Range (F): 15.8-158
Country of Origin (subject to change): India

Product Description

Sleeve Bearing, Inside Dia. 18 mm, Outside Dia. 25 mm, Length 18 mm, 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 5

Product Reviews

Save 15% when you sign up for Z-mail.