KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Metric Sleeve Bearing, 20x24x20 L, PK5

DAYTON| Zoro #: G1847833| Mfr #: 3FJE1

$26.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: -
Flange Thickness (In.): -
Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847833 Mfr #: 3FJE1
Number of Pieces: -Flange Thickness (In.): -
Includes: -Color: Reddish
Length: 20mmFlange Dia. (In.): -
Agency Compliance: -Outside Dia.: 24mm
Temp. Range (F): 450Max. Pv: 75000
Item: Metric Sleeve BearingInside Dia.: 20mm
Flange Dia. (mm): -Flange Thickness (mm): -
Lubrication: DryMaterial: Bronze SAE 660
Country of Origin (subject to change): India

Description

Metric Sleeve Bearing, Inside Dia. 20 mm, Outside Dia. 24 mm, Length 20 mm, 75000 Max. Pv, Temp. Range 450 F, Dry Lubrication, Bronze SAE 660, Reddish, Package Quantity 5

Reviews