Metric Sleeve Bearing, 25x30x20 L, PK5

DAYTON| Zoro #: G2182013| Mfr #: 3FJY4

$14.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2182013 Mfr #: 3FJY4
Item: Metric Sleeve BearingMaterial: Bronze SAE 841
Temp. Range (F): 15.8-158Color: Reddish
Lubrication: Turbo 68Max. Pv: 50000
Max. Pv: 50000Temp. Range (F): 15.8-158
Lubrication: Turbo 68Material: Bronze SAE 841
Flange Dia. (In.): -Outside Dia.: 30mm
Length: 20mmInside Dia.: 25mm
Flange Thickness (mm): -Flange Thickness (In.): -
Flange Dia. (mm): -Agency Compliance: -
Number of Pieces: -Includes: -
Country of Origin (subject to change): India

Product Description

Sleeve Bearing, Inside Dia. 25 mm, Outside Dia. 30 mm, Length 20 mm, 50000 Max. Pv, Temp. Range 15.8-158 F, Turbo 68 Lubrication, Bronze SAE 841, Reddish, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.