PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Milling Vise, 4 In. Jaw

DAYTON| Zoro #: G1469237| Mfr #: 4TJ90

$172.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Cast-Iron Milling ViseBase: 360 Degrees SwivelBed/Base: Parallel to 0.001"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469237 Mfr #: 4TJ90
Item: Cast-Iron Milling ViseBase: 360 Degrees Swivel
Bed/Base: Parallel to 0.001"Throat Depth (In.): 1-1/2
Jaw Plate: Hardened Movable, Square to 0.0015"Jaw Width (In.): 4
Jaw Deflection: 0.002" @ 4000 lbsJaw Opening (In.): 4
Country of Origin (subject to change): China

Description

Cast-Iron Milling Vise, 360 Degrees Swivel Base, Jaw Deflection 0.002 In. @ 4000 lbs, Jaw Plate Hardened Movable, Square to 0.0015 In., Bed/Base Parallel to 0.001 In., Jaw Opening (In.) 4, Jaw Width (In.) 4, Throat Depth (In.) 1-1/2

Reviews