BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Mini Ball Bearing, Flanged, Bore 0.3125 In

DAYTON| Zoro #: G1327697| Mfr #: 1ZEL4

$6.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Shielded, FlangedWidth: 0.1562"Outside Dia.: 0.5000"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327697 Mfr #: 1ZEL4
Type: Shielded, FlangedWidth: 0.1562"
Outside Dia.: 0.5000"Extended Inner Ring Width (mm): -
Temp. Range (F): -65 - 250Material: Stainless Steel
Cage Material: Stainless SteelStatic Load Capacity (Lb.): 52
Flange Thickness (In.): 0.031Lubrication: Oil
Flange Thickness (mm): -Max. RPM: 48,000
Dynamic Load Capacity (Lb.): 122Item: Miniature Ball Bearing
Flange Dia. (mm): -Seal Material: -
Shield Material: Stainless SteelFlange Dia. (In.): 0.547
Extended Inner Ring Width (In.): -Max. Load Axial (Lb.): 62
Bore Dia.: 0.3125"ABEC Tolerance: 3
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Flanged, Bore Dia. 0.3125 In., Outside Dia. 0.5000 In., Width 0.1562 In., Extended Inner Ring Width (In.) -, Extended Inner Ring Width (mm) -, Flange Dia. (In.) 0.547, Flange Dia. (mm) -, Flange Thickness (In.) 0.031, Flange Thickness (mm) -, ABEC Tolerance 3, Dynamic Load Capacity (Lb.) 122, Static Load Capacity (Lb.) 52, Max. Load Axial (Lb.) 62, 48,000 Max. RPM, Temp. Range (F) -65 - 250, Stainless Steel Cage Material, Stainless Steel Material

Reviews