Mini Ball Bearing, Shielded, Bore 0.2500In

DAYTON| Zoro #: G1544681| Mfr #: 1ZEG9

$5.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Shielded, Unflanged
Material: Stainless Steel
Width: 0.1875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1544681 Mfr #: 1ZEG9
Type: Shielded, UnflangedMaterial: Stainless Steel
Width: 0.1875"Max. Load Axial (Lb.): 89
Static Load Capacity (Lb.): 90Shield Material: Stainless Steel
Outside Dia.: 0.5"Temp. Range (F): -65 - 250
Max. RPM: 50,000Lubrication: Oil
Bore Dia.: 0.2500"ABEC Tolerance: 3
Dynamic Load Capacity (Lb.): 243Cage Material: Stainless Steel
Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 0.2500 In, Outside Dia 0.5000 In, Width 0.1875 In, ABEC Level 3, Dynamic Load Capacity 243 Lb, Static Load Capacity 90 Lb, Max Load Axial 89 Lb, 50,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews