Mini Ball Bearing, Shielded, Bore 0.2500In

DAYTON| Zoro #: G2333502| Mfr #: 1ZEH3

$5.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): -65 - 250Item: Miniature Ball BearingWidth: 0.2812"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333502 Mfr #: 1ZEH3
Temp. Range (F): -65 - 250Item: Miniature Ball Bearing
Width: 0.2812"Shield Material: Stainless Steel
ABEC Tolerance: 3Dynamic Load Capacity (Lb.): 524
Static Load Capacity (Lb.): 198Material: Stainless Steel
Max. Load Axial (Lb.): 155Lubrication: Oil
Bore Dia.: 0.2500"Outside Dia.: 0.7500"
Cage Material: Stainless SteelType: Shielded, Unflanged
Max. RPM: 43,000Country of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 0.2500 In, Outside Dia 0.7500 In, Width 0.2812 In, ABEC Level 3, Dynamic Load Capacity 524 Lb, Static Load Capacity 198 Lb, Max Load Axial 155 Lb, 43,000 Max RPM, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews