BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Mini Ball Bearing, Shielded, Bore 7.00mm

DAYTON| Zoro #: G1717082| Mfr #: 1ZFE8

$9.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Miniature Ball Bearing
Bore Dia.: 7mm
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717082 Mfr #: 1ZFE8
Item: Miniature Ball BearingBore Dia.: 7mm
Material: Stainless SteelOutside Dia.: 14mm
Cage Material: Stainless SteelMax. RPM: 45,000
ABEC Tolerance: 3Shield Material: Stainless Steel
Lubrication: OilStatic Load Capacity (Lb.): 103
Dynamic Load Capacity (Lb.): 264Temp. Range (F): -65 - 250
Width: 5mmMax. Load Axial (Lb.): 108
Type: Shielded, UnflangedCountry of Origin (subject to change): Multiple

Description

Miniature Ball Bearing, Shielded, Unflanged, Bore Dia 7.00 mm, Outside Dia 14.00 mm, Width 5.00 mm, ABEC Level 3, Dynamic Load Capacity 264 Lb, Static Load Capacity 103 Lb, Max Load Axial 108 Lb, Max RPM 45,000, Temp Range -65 - 250 F, Stainless Steel Cage Material, Stainless Steel Material, Stainless Steel Shield Material, Oil Lubrication

Reviews