HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mini Lever Chain Hoist, 550 lb. Capacity

DAYTON| Zoro #: G0630725| Mfr #: 5YGF5

$210.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hoist Overload Protection: No
Load Capacity: 550 lb.
Hook Opening: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630725 Mfr #: 5YGF5
Hoist Overload Protection: NoLoad Capacity: 550 lb.
Hook Opening: 13/16"Lever Length: 6-1/4"
Includes: Safety Latch HooksPull to Lift Rated Load: 60 lb.
Manufacturers Warranty Length: 1 yearHoist Mount: Hook Mounted - No Trolley
Reeving: 1Hoist Lift: 5 ft.
Brake: Weston Style Load BrakeItem: Lever Chain Hoist
Country of Origin (subject to change): China

Description

Lever Chain Hoist, Load Capacity 550 lb., Hoist Lift 5 ft., Hook Opening 13/16 In., Min. Between Hooks 9-1/16 In., Pull to Lift Rated Load 60 lb., Lever Length 6-1/4 In., Brake Weston Style Load Brake, Reeving 1, Chain Alloy Steel - G100, Chain Length 5-9/32 ft., Finish Body - Chrome Plating; Hooks and Lever - Powder Coating; Chain - Zinc Plating, Standards ANSI/ASME B30.21, EN13157, Includes Safety Latch Hooks, Hoist Overload Protection No, Manufacturers Warranty Length 1 year

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews