Miniature DC Gearmotor, RPM 12, 12 VDC

DAYTON| Zoro #: G1853336| Mfr #: 5VXT6

$96.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853336 Mfr #: 5VXT6
Shaft Orientation: ParallelMounting: All Position
Gear Case: Die Cast ZincShaft Dia. (Dimension U): 1/4"
Thermal Protection: NoneEnclosure: Vented
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Shaft Length (Dimension V): 3/4"Motor Type: Permanent Magnet DC
Reversible Shaft Output: YesItem: DC Gearmotor
Insulation Class: BOverhung Load: 4 lb.
Nameplate RPM: 12Length Less Shaft: 3.55"
Max. Torque: 4.10 in.-lb.Lubrication: Grease
Full Load Amps: 0.18Brushes: Yes
Starting Torque: 4.06 lb.Voltage: 12VDC
No Load RPM: 15Input HP: 1/300
Housing Material: Die-Cast ZincGear Ratio: 200:1
Gear Type: Powdered Iron SpurBearings: Oil Impregnated Sintered Bronze
Country of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 12, Max. Torque 4.10 in.-lb., Overhung Load 4 lb., Input HP 1/300, Gear Ratio 200:1, Full Load Amps 0.18, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC

Product Reviews

Save 15%. Sign up for Z-mail.