HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Miniature DC Gearmotor, RPM 154, 12 VDC

DAYTON| Zoro #: G0426395| Mfr #: 5VXU1

$86.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 2.8 lb.
Rotation: Reversible
Lubrication: Grease
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426395 Mfr #: 5VXU1
Overhung Load: 2.8 lb.Rotation: Reversible
Lubrication: GreaseItem: Dc Gearmotor
Brushes: YesThermal Protection: None
Starting Torque: 2.81 lb.Reversible Shaft Output: Yes
Input HP: 1/50Gear Ratio: 45:1
Mounting: All PositionGear Type: Powdered Iron Spur
Length Less Shaft: 3.55"Motor Type: Permanent Magnet DC
Shaft Length (Dimension V): 3/4"RPM Range: 151 to 200
Gear Case: Die Cast ZincBearings: Oil Impregnated Sintered Bronze
Housing Material: Die-Cast ZincShaft Dia. (Dimension U): 1/4"
Enclosure: VentedNo Load RPM: 157
Full Load Amps: 1.18Shaft Orientation: Parallel
Insulation Class: bMax. Ambient Temp.: 40 Degrees C
Voltage: 12VDCNameplate RPM: 154
Country of Origin (subject to change): United States

Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 154, Max. Torque 2.80 in.-lb., Overhung Load 2.8 lb., Input HP 1/50, Gear Ratio 45:1, Full Load Amps 1.18, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC

Reviews