SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Miniature DC Gearmotor, RPM 154, 24 VDC

DAYTON| Zoro #: G1176226| Mfr #: 5VXU9

$86.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Brushes: YesShaft Dia. (Dimension U): 1/4"Insulation Class: b
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176226 Mfr #: 5VXU9
Brushes: YesShaft Dia. (Dimension U): 1/4"
Insulation Class: bShaft Length (Dimension V): 3/4"
Thermal Protection: NoneInput HP: 1/15
Rotation: ReversibleMotor Type: Permanent Magnet DC
Overhung Load: 6.2 lb.Gear Type: Powdered Iron Spur
Nameplate RPM: 154RPM Range: 151 to 200
No Load RPM: 157Length Less Shaft: 3.55"
Bearings: Oil Impregnated Sintered BronzeStarting Torque: 6.25 lb.
Shaft Orientation: ParallelGear Ratio: 95:1
Item: Dc GearmotorReversible Shaft Output: Yes
Gear Case: Die Cast ZincVoltage: 24VDC
Enclosure: VentedMounting: All Position
Lubrication: GreaseHousing Material: Die-Cast Zinc
Full Load Amps: 1.90Max. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): United States

Description

DC Gearmotor, Gearmotor Voltage 24VDC, Max. Torque 6.2 in.-lb., Single Gearmotor Shaft Type, Nameplate RPM 154, Open Gearmotor Enclosure, All Angle Gearmotor Mounting Position, Overhung Load 6.2 lb., Input HP 1/15, Gear Ratio 95:1, Full Load Amps 1.90, Insulation Class B, None Thermal Protection, Motor Type Permanent Magnet DC

Reviews