Miniature DC Gearmotor, RPM 60, 24 VDC

DAYTON| Zoro #: G1551943| Mfr #: 5VXW5

$96.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551943 Mfr #: 5VXW5
Shaft Orientation: ParallelMounting: All Position
Gear Case: Die Cast ZincShaft Dia. (Dimension U): 1/4"
Thermal Protection: NoneEnclosure: Vented
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Shaft Length (Dimension V): 3/4"Motor Type: Permanent Magnet DC
Reversible Shaft Output: YesItem: DC Gearmotor
Insulation Class: BBearings: Oil Impregnated Sintered Bronze
Overhung Load: 5 lb.Nameplate RPM: 60
Length Less Shaft: 3-1/4"Max. Torque: 5.00 in.-lb.
Lubrication: GreaseFull Load Amps: 0.32
Brushes: YesStarting Torque: 5 lb.
Voltage: 24VDCNo Load RPM: 94
Input HP: 1/100Housing Material: Die-Cast Zinc
Gear Ratio: 141:1Gear Type: Powdered Iron Spur
Country of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 24VDC, Nameplate RPM 60, Max. Torque 5.00 in.-lb., Overhung Load 5 lb., Input HP 1/100, Gear Ratio 141:1, Full Load Amps 0.32, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC

Product Reviews

Save 15%. Sign up for Z-mail.