JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Miniature DC Gearmotor, RPM 96, 12 VDC

DAYTON| Zoro #: G0253531| Mfr #: 5VXU0

$92.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253531 Mfr #: 5VXU0
Motor Type: Permanent Magnet DCEnclosure: Vented
Insulation Class: bShaft Length (Dimension V): 3/4"
Gear Case: Die Cast ZincMounting: All Position
Shaft Dia. (Dimension U): 1/4"Reversible Shaft Output: Yes
Thermal Protection: NoneShaft Orientation: Parallel
Rotation: ReversibleItem: Dc Gearmotor
Max. Ambient Temp.: 40 Degrees CGear Ratio: 45:1
Gear Type: Powdered Iron SpurBearings: Oil Impregnated Sintered Bronze
Overhung Load: 1.2 lb.Nameplate RPM: 96
Length Less Shaft: 3.55"Full Load Amps: 0.45
Lubrication: GreaseBrushes: Yes
Starting Torque: 1.25 lb.Voltage: 12VDC
No Load RPM: 99Input HP: 1/150
Housing Material: Die-Cast ZincCountry of Origin (subject to change): United States

Product Description

DC Gearmotor, Voltage 12VDC, Nameplate RPM 96, Max. Torque 1.20 in.-lb., Overhung Load 1.2 lb., Input HP 1/150, Gear Ratio 45:1, Full Load Amps 0.45, Insulation Class B, Vented Enclosure, None Thermal Protection, All Position Mounting, Motor Type Permanent Magnet DC

Product Reviews

Save 15%. Sign up for Z-mail.