KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mobile Dust Collector, 1 HP, 115/230 V

DAYTON| Zoro #: G2261542| Mfr #: 1RWB3

$392.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Type: SJTW 5-15 3 Prong Plug
Overall Depth (In.): 29
Voltage: 115/230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261542 Mfr #: 1RWB3
Cord Type: SJTW 5-15 3 Prong PlugOverall Depth (In.): 29
Voltage: 115/230Type: Single Stage Mobile
Phase: 1dBA: 65
Impeller Dia. (In.): 10.5Item: Dust Collector
Overall Width (In.): 15Operating Velocity Range (FPM): 6790 to 7970 +/-10%
Min. Air Flow (CFM): 173.5Max. Hose Length (Ft.): 6
Filter Bag: 30 micronCord Length: 8 ft
Static Pressure Range (In.): 4 to 8.5Hose Dia. (In.): 4
Amps AC: 11Chip Capacity (Microns): 30
HP: 1Includes: One 4" x 5 Ft. Wire-reinforced PVC Inlet Hose and Clamps, Upper and Lower 30-Micron Cloth Bags, and Built-in Wheels
Hz: 60Overall Height (In.): 72
Max. Flow (CFM): 660Country of Origin (subject to change): China

Description

Dust Collector, Single Stage Mobile, 1 HP, 115/230 Voltage, 60 Hz, 1, 11 Amps AC, 65 dBA, 30 micron Filter Bag, Cord Length 8 Ft, Cord Type SJTW 5-15 3 Prong Plug, Includes One 4 In. x 5 Ft. Wire-reinforced PVC Inlet Hose and Clamps, Upper and Lower 30-Micron Cloth Bags, and Built-in Wheels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews