KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, 1/2, 1/4 HP, 1725/1140 RPM, 115 V

DAYTON| Zoro #: G2380061| Mfr #: 6K394

$191.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Motor Application: HVAC/R
Motor Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380061 Mfr #: 6K394
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Motor Application: HVAC/R
Motor Bearings: BallMotor Shaft Rotation: CW/CCW
Length Less Shaft: 10-1/8"Frame Material: Rolled steel
Shaft Dia.: 5/8"Includes: 3/16 x 3/16 x 1 1/4" Shaft Key
Shaft Length: 1-7/8"Voltage: 115
Frame: 56HP: 1/2, 1/4
Motor Sub Application: Belt Drive Fan/BlowerMotor Design: Split-Phase
Motor Thermal Protection: AutoHz: 60
RPM Range: 1701-1800Full Load Amps: 9.2/6.0
No. of Speeds: 2Resilient Ring Dia.: 2-1/2"
Duty: ContinuousMotor Shaft Design: Keyed
Ins. Class: BBody Dia.: 5-5/8"
Max. Ambient Temp.: 40 Degrees CMotor Service Factor: 1.25
Phase: 1Footnotes: 66
Motor Enclosure Design: Open DripproofOverall Length: 10-3/4"
Standards: UL Component Recognized (E37403), CSA Certified (258501)Motor Mounting Type: Cradle Base
Ring to Ring Center: 8-7/16"Nameplate RPM: 1725/1140
Item: Belt Drive MotorNominal Efficiency: 61.40%
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725/1140,Voltage 115,1 Phase,Frame 56,Open Dripproof,Full Load Amps 8.6/6.0,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.,Includes 3/16 x 3/16 x 1 1/4 In. Shaft Key

Reviews