SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, 1/2 HP, 1725 RPM, 115/208-230 V

DAYTON| Zoro #: G1052904| Mfr #: 4K259

$116.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Cradle BaseDuty: ContinuousFull Load Amps: 8.6/4.2-4.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052904 Mfr #: 4K259
Motor Mounting Type: Cradle BaseDuty: Continuous
Full Load Amps: 8.6/4.2-4.3Nameplate RPM: 1725
Motor Shaft Design: FlatShaft Length: 1-7/8"
Shaft Dia.: 1/2"Voltage: 115/208-230
Motor Design: Split-PhaseIns. Class: F
Phase: 1Item: Belt Drive Motor
Max. Ambient Temp.: 40 Degrees CMotor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoHP: 1/2
Frame Material: Rolled steelMotor Sub Application: Belt Drive Fan/Blower
Motor Service Factor: 1.25RPM Range: 1701-1800
Motor Bearings: BallMotor Application: HVAC/R
No. of Speeds: 1Frame: 48Z
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Hz: 60
Body Dia.: 5-5/8"Motor Shaft Rotation: CW/CCW
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 48Z,Open Dripproof,Full Load Amps 7.6/3.7-3.8,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class F,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-7/8 In.

Reviews