SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, 1/2 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G1464915| Mfr #: 3K772

$128.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: BVoltage: 115Motor Mounting Type: Cradle Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464915 Mfr #: 3K772
Ins. Class: BVoltage: 115
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Resilient Ring Dia.: 2-1/2"Frame: 48
Phase: 1Motor Thermal Protection: Auto
Motor Application: HVAC/RHP: 1/2
Item: Belt Drive MotorMotor Shaft Rotation: CW/CCW
Motor Shaft Design: FlatNameplate RPM: 1725
No. of Speeds: 1Frame Material: Rolled steel
Includes: 5/8" diameter bushing with shaft keyOverall Length: 9-15/16"
Duty: ContinuousMotor Service Factor: 1.25
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 1701-1800Hz: 60
Motor Bearings: BallShaft Dia.: 1/2"
Shaft Length: 1-1/2"Motor Design: Split-Phase
Body Dia.: 5-5/8"Motor Sub Application: Belt Drive Fan/Blower
Full Load Amps: 8.0Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 48Y,Open Dripproof,Full Load Amps 8.3,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews