KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, 1/2 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G2214292| Mfr #: 5K258BG

$123.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Recognized (E37403), CSA Certified (258501)
RPM Range: 1701-1800
Overall Length: 9-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214292 Mfr #: 5K258BG
Standards: UL Recognized (E37403), CSA Certified (258501)RPM Range: 1701-1800
Overall Length: 9-15/16"Body Dia.: 5-5/8"
Ring to Ring Center: 7-15/16"HP: 1/2
Shaft Length: 1-1/2"Motor Service Factor: 1.25
Motor Application: HVAC/RNominal Efficiency: 66%
Ins. Class: BMax. Ambient Temp.: 40 Degrees C
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame Material: Steel
Duty: ContinuousLength Less Shaft: 8-7/16"
Phase: 1Item: Belt Drive Motor
No. of Speeds: 1Motor Shaft Rotation: CW/CCW
Frame: 56ZNameplate RPM: 1725
Motor Bearings: BallShaft Dia.: 1/2"
Motor Design: Split-PhaseMotor Mounting Type: Cradle Base
Motor Enclosure Design: Open DripproofFull Load Amps: 7.9
Motor Shaft Design: FlatResilient Ring Dia.: 2-1/4"
Voltage: 115Motor Thermal Protection: Auto
Hz: 60Motor Sub Application: Belt Drive Fan/Blower
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 56Z,Open Dripproof,Full Load Amps 7.8,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews