Motor, 1/2 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G0801771| Mfr #: 6K872

$149.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0801771 Mfr #: 6K872
Phase: 1Motor Bearings: Ball
Motor Application: HVAC/RMotor Mounting Type: Cradle Base
Duty: ContinuousHz: 60
Motor Thermal Protection: AutoItem: Belt Drive Motor
Motor Sub Application: Belt Drive Fan/BlowerMotor Shaft Rotation: CW/CCW
Motor Enclosure Design: Open DripproofStandards: UL Recognized (E37403), CSA Certified (258501)
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Frame: 56Z
Motor Service Factor: 1.25Motor Shaft Design: Flat
Frame Material: Rolled steelMotor Design: Split-Phase Start/Capacitor-Run
Voltage: 115No. of Speeds: 1
Shaft Length: 1-1/2"Resilient Ring Dia.: 2-1/4"
Overall Length: 10-9/16"Nominal Efficiency: 76.7%
Max. Ambient Temp.: 40 Degrees CNameplate RPM: 1725
Mounting Stud Pattern: 4-1/8" x 4-1/8"Length Less Shaft: 9-1/16"
HP: 1/2Footnotes: 77
Shaft Dia.: 1/2"Full Load Amps: 5.3
Body Dia.: 6-1/2"Ins. Class: B
Country of Origin (subject to change): Mexico

Product Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 56Z,Open Dripproof,Full Load Amps 5.4,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.25,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.