KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, 1/3, 1/6 HP, 1725/1140 RPM, 115 V

DAYTON| Zoro #: G1251616| Mfr #: 5K654

$159.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Split-Phase
Motor Application: HVAC/R
Frame Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251616 Mfr #: 5K654
Motor Design: Split-PhaseMotor Application: HVAC/R
Frame Material: SteelMotor Shaft Rotation: CW/CCW
Item: Belt Drive MotorHP: 1/3, 1/6
Max. Ambient Temp.: 40 Degrees CStandards: UL Recognized (E37403), CSA Certified (258501)
Voltage: 115Overall Length: 10-5/16"
Hz: 60Motor Enclosure Design: Open Dripproof
Nameplate RPM: 1725/1140Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Length Less Shaft: 8-7/8"Footnotes: 66
Body Dia.: 6-7/16"Motor Sub Application: Belt Drive Fan/Blower
Ins. Class: BRing to Ring Center: 7-15/16"
Motor Shaft Design: KeyedDuty: Continuous
Nominal Efficiency: 61.40%Motor Service Factor: 1.35
Frame: 56Shaft Dia.: 5/8"
Phase: 1Motor Bearings: Ball
RPM Range: 1701-1800No. of Speeds: 2
Includes: 3/16 x 3/16 x 1 1/4" Shaft KeyShaft Length: 1-7/8"
Full Load Amps: 6.1/3.8Motor Mounting Type: Cradle Base
Motor Thermal Protection: AutoResilient Ring Dia.: 2-1/4"
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/3, 1/6 HP, Nameplate RPM 1725/1140, Voltage 115, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 6.1/3.8, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-5/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Includes 3/16 x 3/16 x 1 1/4 In. Shaft Key

Reviews