Motor, 1/3, 1/6 HP, 1725/1140 RPM, 115 V

DAYTON| Zoro #: G1394032| Mfr #: 6K426

$155.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Footnotes: 45,66
Includes: 1/2 to 5/8" Diameter Shaft Bushing, 3/16 x 3/16 x 1 1/4" Shaft Key
Shaft Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394032 Mfr #: 6K426
Footnotes: 45,66Includes: 1/2 to 5/8" Diameter Shaft Bushing, 3/16 x 3/16 x 1 1/4" Shaft Key
Shaft Length: 1-1/2"Frame Material: Rolled steel
Motor Application: HVAC/RDuty: Continuous
Motor Thermal Protection: AutoMotor Shaft Rotation: CW/CCW
RPM Range: 1701-1800Ring to Ring Center: 9-1/8"
Standards: UL Recognized (E37403), CSA Certified (247478), CEVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Length Less Shaft: 9-5/8"Body Dia.: 6-7/16"
Item: Belt Drive MotorMotor Design: Split-Phase
Phase: 1Resilient Ring Dia.: 2-1/2"
Motor Enclosure Design: Open DripproofFrame: 56Z
Motor Mounting Type: Cradle BaseFull Load Amps: 6.0/3.8
Hz: 60Motor Bearings: Ball
HP: 1/3, 1/6Shaft Dia.: 1/2"
No. of Speeds: 2Ins. Class: B
Motor Shaft Design: FlatMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.35Motor Sub Application: Belt Drive Fan/Blower
Voltage: 115Nameplate RPM: 1725/1140
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725/1140,Voltage 115,1 Phase,Frame 56Z,Open Dripproof,Full Load Amps 6.0/3.8,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.,Includes 1/2 to 5/8 In. Diameter Shaft Bushing, 3/16 x 3/16 x 1 1/4 In. Shaft Key

Reviews