SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Motor, 1/3, 1/9 HP, 1725/1140 RPM, 115 V

DAYTON| Zoro #: G0687933| Mfr #: 3K371

$153.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Split-PhaseMotor Application: HVAC/RFrame Material: Rolled steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687933 Mfr #: 3K371
Motor Design: Split-PhaseMotor Application: HVAC/R
Frame Material: Rolled steelMotor Shaft Rotation: CW/CCW
Item: Belt Drive MotorHP: 1/3, 1/9
Nominal Efficiency: 58.3%Standards: UL Recognized (E37403), CSA Certified (247478), CE
Voltage: 115Hz: 60
Motor Enclosure Design: Open DripproofNameplate RPM: 1725/1140
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Footnotes: 66
Body Dia.: 5-5/8"Motor Sub Application: Belt Drive Fan/Blower
Ins. Class: BRing to Ring Center: 9-1/2"
Motor Shaft Design: FlatDuty: Continuous
Length Less Shaft: 10"Max. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.35Frame: 48
Shaft Dia.: 1/2"Phase: 1
Motor Bearings: BallRPM Range: 1701-1800
No. of Speeds: 2Includes: 1/2 to 5/8" Diameter Shaft Bushing, 3/16 x 3/16 x 1 1/4" Shaft Key
Shaft Length: 1-1/2"Full Load Amps: 3.4
Motor Mounting Type: Cradle BaseMotor Thermal Protection: Auto
Resilient Ring Dia.: 2-1/2"Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/3, 1/9 HP, Nameplate RPM 1725/1140, Voltage 115, 1 Phase, Frame 48, Open Dripproof, Full Load Amps 3.4, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Includes 1/2 to 5/8 In. Diameter Shaft Bushing, 3/16 x 3/16 x 1 1/4 In. Shaft Key

Reviews