Dayton
Split-Phase Belt Drive Motor, 1/3, 1/9 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM
Mfr # 3K386
Zoro # G0742183
Free Shipping & Returns
$270.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3, 1/9
- No. of Speeds 2
- RPM Range 1,701-1,800
Explore More Products
- DAYTON 3/4 HP Motor, 1725 RPM, 115/208-230V 3K617BG
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4VAG6BG
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM 6K870
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4VAG2
- DAYTON Split-Phase Belt Drive Motor, 1/3, 1/6 HP, 56 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM 5K654
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM 6K030
- DAYTON Split-Phase Belt Drive Motor, 1/4, 1/8 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM 6K425
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage 048A17T2002
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4K252
- CENTURY Capacitor-Start Belt Drive Motor, 1 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM B589
- DAYTON Capacitor-Start Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4VAG4BG
- Dayton Belt Drive Motors