Motor, 1/3 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G1946926| Mfr #: 3K384

$103.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Service Factor: 1.35Motor Shaft Design: FlatNameplate RPM: 1725
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1946926 Mfr #: 3K384
Motor Service Factor: 1.35Motor Shaft Design: Flat
Nameplate RPM: 1725Max. Ambient Temp.: 40 Degrees C
Motor Application: HVAC/RMotor Bearings: Ball
Ins. Class: BResilient Ring Dia.: 2-1/2"
Motor Thermal Protection: AutoHP: 1/3
Includes: Shaft is on lead end of the motor.Frame: 48
Frame Material: SteelRPM Range: 1701-1800
Footnotes: 34 - Leads exit shaft endVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Length: 1-1/2"Body Dia.: 5-5/8"
Length Less Shaft: 8-3/8"Standards: UL Recognition (E37403) and CSA Certification
Motor Mounting Type: Cradle BasePhase: 1
Voltage: 115Motor Sub Application: Belt Drive Fan/Blower
Motor Design: Split-PhaseFull Load Amps: 5.8
Motor Enclosure Design: Open DripproofDuty: Continuous
No. of Speeds: 1Item: Belt Drive Motor
Shaft Dia.: 1/2"Hz: 60
Overall Length: 9-7/8"Ring to Ring Center: 7-9/16"
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/3 HP, Nameplate RPM 1725, Voltage 115, 1 Phase, Frame 48, Open Dripproof, Full Load Amps 5.8, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-7/8 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Includes Shaft is on lead end of the motor.

Reviews