Motor, 1/3 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G0449355| Mfr #: 5K261

$117.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Component Recognition (E37403) and CSA Certification (258501)
RPM Range: 1701-1800
Overall Length: 10-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0449355 Mfr #: 5K261
Standards: UL Component Recognition (E37403) and CSA Certification (258501)RPM Range: 1701-1800
Overall Length: 10-1/4"Body Dia.: 5-5/8"
Ring to Ring Center: 7-5/8"HP: 1/3
Shaft Length: 1-7/8"Motor Service Factor: 1.35
Motor Application: HVAC/RNominal Efficiency: 65.00%
Ins. Class: BMax. Ambient Temp.: 40 Degrees C
Includes: Shaft KeyVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame Material: Rolled steelDuty: Continuous
Length Less Shaft: 8-3/8"Phase: 1
Item: Belt Drive MotorNo. of Speeds: 1
Motor Shaft Rotation: CW/CCWFrame: 56
Nameplate RPM: 1725Motor Bearings: Ball
Shaft Dia.: 5/8"Motor Design: Split-Phase
Motor Mounting Type: Cradle BaseMotor Enclosure Design: Open Dripproof
Full Load Amps: 5.8Motor Shaft Design: Keyed
Resilient Ring Dia.: 2-1/4"Voltage: 115
Motor Thermal Protection: AutoHz: 60
Motor Sub Application: Belt Drive Fan/BlowerCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 56,Open Dripproof,Full Load Amps 6.6,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews