BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Motor, 1/3 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G1381256| Mfr #: 6K030

$96.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Shaft Design: FlatNameplate RPM: 1725Nominal Efficiency: 65.00%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381256 Mfr #: 6K030
Motor Shaft Design: FlatNameplate RPM: 1725
Nominal Efficiency: 65.00%Motor Application: HVAC/R
Motor Bearings: BallIns. Class: B
Resilient Ring Dia.: 2-1/2"Motor Thermal Protection: Auto
HP: 1/3Includes: 1/2" to 5/8" Bushing
Frame: 56ZFrame Material: Steel
RPM Range: 1701-1800Footnotes: 50
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Shaft Length: 1-1/2"
Body Dia.: 5-5/8"Item: Belt Drive Motor
Length Less Shaft: 8-7/16"Standards: UL Component Recognition (E37403) and CSA Certification (258501)
Motor Mounting Type: Cradle BasePhase: 1
Voltage: 115Motor Sub Application: Belt Drive Fan/Blower
Motor Design: Split-PhaseFull Load Amps: 5.8
Motor Enclosure Design: Open DripproofDuty: Continuous
No. of Speeds: 1Shaft Dia.: 1/2"
Hz: 60Motor Service Factor: 1.35
Overall Length: 9-15/16"Ring to Ring Center: 7-5/8"
Motor Shaft Rotation: CW/CCWMax. Ambient Temp.: 40 Degrees C
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/3 HP, Nameplate RPM 1725, Voltage 115, 1 Phase, Frame 56Z, Open Dripproof, Full Load Amps 5.8, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-15/16 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Includes 1/2 In. to 5/8 In. Bushing

Reviews