PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Motor, 1/3 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G1484034| Mfr #: 6K570

$100.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Recognition (E37403) and CSA CertificationRPM Range: 1701-1800Overall Length: 9-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484034 Mfr #: 6K570
Standards: UL Recognition (E37403) and CSA CertificationRPM Range: 1701-1800
Overall Length: 9-7/8"Body Dia.: 5-5/8"
Ring to Ring Center: 7-9/16"HP: 1/3
Shaft Length: 1-1/2"Motor Service Factor: 1.35
Motor Application: HVAC/RIns. Class: B
Voltage: 115Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame Material: SteelDuty: Continuous
Length Less Shaft: 8-3/8"Max. Ambient Temp.: 40 Degrees C
Phase: 1Item: Belt Drive Motor
No. of Speeds: 1Motor Shaft Rotation: CW/CCW
Frame: 48Nameplate RPM: 1725
Motor Bearings: BallShaft Dia.: 1/2"
Motor Design: Split-PhaseMotor Mounting Type: Cradle Base
Motor Enclosure Design: Open DripproofMotor Shaft Design: Flat
Resilient Ring Dia.: 2-1/2"Full Load Amps: 5.8
Motor Thermal Protection: AutoHz: 60
Motor Sub Application: Belt Drive Fan/BlowerCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 48Y,Open Dripproof,Full Load Amps 6.6,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews