Motor, 1/3 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G2001413| Mfr #: 6K871

$117.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Footnotes: 77
Includes: Run Capacitor
Shaft Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001413 Mfr #: 6K871
Footnotes: 77Includes: Run Capacitor
Shaft Length: 1-1/2"Frame Material: Rolled steel
Motor Application: HVAC/RDuty: Continuous
Motor Thermal Protection: AutoMotor Shaft Rotation: CW/CCW
RPM Range: 1701-1800Ring to Ring Center: 7-15/16"
Standards: UL Recognized (E37403), CSA Certified (258501)Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Length Less Shaft: 8-3/8"Body Dia.: 5-5/8"
Item: Belt Drive MotorMotor Design: Split-Phase Start/Capacitor-Run
Phase: 1Resilient Ring Dia.: 2-1/4"
Motor Enclosure Design: Open DripproofOverall Length: 9-7/8"
Mounting Stud Pattern: 3-5/8" x 3-5/8"Frame: 48
Motor Mounting Type: Cradle BaseFull Load Amps: 4.1
Hz: 60Motor Bearings: Ball
HP: 1/3Shaft Dia.: 1/2"
No. of Speeds: 1Ins. Class: B
Motor Shaft Design: FlatMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.35Motor Sub Application: Belt Drive Fan/Blower
Voltage: 115Nameplate RPM: 1725
Nominal Efficiency: 68.30%Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 48Y,Open Dripproof,Full Load Amps 4.4,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews