Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Motor, 1/4 HP, 1725 RPM, 115/208-230 V

  • Zoro #: G0524474
  • Mfr #: 3K091

$107.85

  • Motor Mounting Type: Cradle Base
  • Body Dia.: 5-5/8"
  • No. of Speeds: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #3K091 Specifications

  • Zoro #: G0524474
  • Mfr #: 3K091
Motor Mounting Type: Cradle Base Body Dia.: 5-5/8"
No. of Speeds: 1 Hz: 60
Overall Length: 9-7/16" Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame Material: Rolled steel Motor Service Factor: 1.35
Ins. Class: B Nameplate RPM: 1725
Motor Enclosure Design: Open Dripproof Frame: 48
Motor Shaft Design: Flat Ring to Ring Center: 7-7/16"
Phase: 1 Item: Belt Drive Motor
HP: 1/4 Length Less Shaft: 7-15/16"
Motor Shaft Rotation: CW/CCW Motor Design: Split-Phase
Standards: UL Recognized (E37403) and CSA Certified (258501) Motor Bearings: Ball
Motor Mounting Position: All Angle Footnotes: Notched for 48 or 56 frame mount.
Motor Application: HVAC/R Motor Sub Application: Belt Drive Fan/Blower
Motor Thermal Protection: Auto Shaft Length: 1-1/2"
Motor Frame Material: Rolled Steel Voltage: 115/208-230
Full Load Amps: 4.7/2.3-2.2 Resilient Ring Dia.: 2-1/2"
Max. Ambient Temp.: 40 Degrees C RPM Range: 1701-1800
Shaft Dia.: 1/2" Duty: Continuous
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Belt Drive Motor, Split-Phase, 1/4 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 48, Open Dripproof, Full Load Amps 4.7/2.3-2.2, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 9-7/16 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In.

Reviews of Dayton #3K091