Motor, 1/4 HP, 1725 RPM, 115/208-230 V

DAYTON| Zoro #: G2096771| Mfr #: 3ZP92

$111.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 9-13/16"
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096771 Mfr #: 3ZP92
No. of Speeds: 1Overall Length: 9-13/16"
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Duty: Continuous
RPM Range: 1701-1800Phase: 1
Length Less Shaft: 7-27/32"Motor Thermal Protection: Auto
Frame Material: Rolled steelMotor Sub Application: Belt Drive Fan/Blower
Frame: 48ZVoltage: 115/208-230
Motor Enclosure Design: Open DripproofHP: 1/4
Motor Shaft Design: FlatMotor Design: Split-Phase
Shaft Length: 1-7/8"Standards: NEMA MG 1
Max. Ambient Temp.: 40 Degrees CHz: 60
Motor Mounting Type: Cradle BaseMotor Application: HVAC/R
Shaft Dia.: 1/2"Motor Service Factor: 1.35
Motor Bearings: BallResilient Ring Dia.: 2-1/2"
Nameplate RPM: 1725Ring to Ring Center: 7-15/32"
Body Dia.: 5-5/8"Full Load Amps: 4.7/2.2-2.3
Motor Shaft Rotation: CW/CCWIns. Class: B
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 48Z,Open Dripproof,Full Load Amps 4.6/2.2-2.3,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-7/8 In.

Reviews