Motor, 1/4 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G1715935| Mfr #: 3K771

$75.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP: 1/4Frame: 48Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1715935 Mfr #: 3K771
HP: 1/4Frame: 48
Hz: 60Motor Bearings: Ball
Shaft Length: 1-1/2"Resilient Ring Dia.: 2-1/2"
Frame Material: Rolled steelNameplate RPM: 1725
No. of Speeds: 1Full Load Amps: 5.3
Motor Design: Split-PhaseShaft Dia.: 1/2"
Motor Enclosure Design: Open DripproofItem: Belt Drive Motor
Motor Sub Application: Belt Drive Fan/BlowerMotor Thermal Protection: Auto
Standards: UL Recognized (E37403) and CSA Certified (258501)Duty: Continuous
Motor Shaft Design: FlatFootnotes: Notched for 48 or 56 frame mount.
Motor Shaft Rotation: CW/CCWPhase: 1
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Motor Mounting Type: Cradle Base
Ring to Ring Center: 6-9/16"Ins. Class: B
Voltage: 115RPM Range: 1701-1800
Length Less Shaft: 7-7/16"Max. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.35Overall Length: 8-15/16"
Motor Application: HVAC/RBody Dia.: 5-5/8"
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/4 HP, Nameplate RPM 1725, Voltage 115, 1 Phase, Frame 48, Open Dripproof, Full Load Amps 5.3, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 8-15/16 In., Shaft Dia. 1/2 In., Shaft Length 1-1/2 In.

Reviews