KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, 1/4 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G2204072| Mfr #: 5K977

$99.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Footnotes: 50
Includes: Shaft Key and 1/2 to 5/8" Bushing
Shaft Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204072 Mfr #: 5K977
Footnotes: 50Includes: Shaft Key and 1/2 to 5/8" Bushing
Shaft Length: 1-1/2"Frame Material: Steel
Motor Application: HVAC/RDuty: Continuous
Motor Thermal Protection: AutoMotor Shaft Rotation: CW/CCW
RPM Range: 1701-1800Ring to Ring Center: 6-9/16"
Standards: UL Recognized (E37403) and CSA Certification (258501)Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Length Less Shaft: 7-7/16"Body Dia.: 5-5/8"
Item: Belt Drive MotorMotor Design: Split-Phase
Phase: 1Resilient Ring Dia.: 2-1/2"
Motor Enclosure Design: Open DripproofOverall Length: 8-15/16"
Frame: 56ZMotor Mounting Type: Cradle Base
Full Load Amps: 5.3Hz: 60
Motor Bearings: BallHP: 1/4
Shaft Dia.: 1/2"No. of Speeds: 1
Ins. Class: BMotor Shaft Design: Flat
Max. Ambient Temp.: 40 Degrees CMotor Service Factor: 1.35
Motor Sub Application: Belt Drive Fan/BlowerVoltage: 115
Nameplate RPM: 1725Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 56Z,Open Dripproof,Full Load Amps 4.8,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews