KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, 1/4 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G1052572| Mfr #: 6K870

$113.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Motor Application: HVAC/R
Motor Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052572 Mfr #: 6K870
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Motor Application: HVAC/R
Motor Bearings: BallMotor Shaft Rotation: CW/CCW
Length Less Shaft: 7-29/32"Frame Material: Rolled steel
Shaft Dia.: 1/2"Shaft Length: 1-1/2"
Voltage: 115Frame: 48
HP: 1/4Motor Sub Application: Belt Drive Fan/Blower
Motor Design: Split-PhaseMotor Thermal Protection: Auto
Hz: 60RPM Range: 1701-1800
Full Load Amps: 3.2No. of Speeds: 1
Resilient Ring Dia.: 2-1/4"Duty: Continuous
Motor Shaft Design: FlatIns. Class: B
Body Dia.: 5-5/8"Max. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.35Phase: 1
Footnotes: 77Mounting Stud Pattern: 3-5/8" x 3-5/8"
Overall Length: 9-13/32"Standards: UL Recognized (E37403), CSA Certified (258501)
Motor Mounting Type: Cradle BaseRing to Ring Center: 7-11/32"
Nameplate RPM: 1725Item: Belt Drive Motor
Motor Enclosure Design: Open DripproofNominal Efficiency: 64.90%
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 48Y,Open Dripproof,Full Load Amps 3.9,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.35,Sleeve Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 1/2 In.,Shaft Length 1-1/2 In.

Reviews