KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor, 3/4 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G1103182| Mfr #: 3ZP97

$174.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Belt Drive Motor
Shaft Length: 1-7/8"
Frame Material: Rolled steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103182 Mfr #: 3ZP97
Item: Belt Drive MotorShaft Length: 1-7/8"
Frame Material: Rolled steelMotor Application: HVAC/R
Duty: ContinuousMotor Thermal Protection: Auto
Motor Shaft Rotation: CW/CCWRPM Range: 1701-1800
Motor Mounting Type: Cradle BaseMotor Bearings: Ball
Body Dia.: 5-5/8"Motor Design: Split-Phase
Phase: 1Motor Enclosure Design: Open Dripproof
Frame: 56HVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Full Load Amps: 11.6Hz: 60
HP: 3/4Shaft Dia.: 5/8"
No. of Speeds: 1Motor Shaft Design: Keyed
Max. Ambient Temp.: 40 Degrees CIns. Class: F
Motor Service Factor: 1.25Motor Sub Application: Belt Drive Fan/Blower
Voltage: 115Nameplate RPM: 1725
Country of Origin (subject to change): China

Description

Belt Drive Motor,Split-Phase,Cradle Base HP,Nameplate RPM 1725,Voltage 115,1 Phase,Frame 56H,Open Dripproof,Full Load Amps 11.6,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class F,Service Factor 1.25,Ball Bearings,Max. Ambient Temp. 40 Degrees C,Motor Shaft Rotation CW/CCW,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews