BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Motor, 3/4 HP, Split Ph, 1725 RPM, 115 V

DAYTON| Zoro #: G0321133| Mfr #: 6K857

$188.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60Phase: 1Shaft Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321133 Mfr #: 6K857
Hz: 60Phase: 1
Shaft Length: 1-7/8"Voltage: 115
Max. Ambient Temp.: 40 Degrees CDuty: Continuous
Frame Material: Rolled steelBody Dia.: 5-5/8"
Ins. Class: FMotor Design: Split-Phase
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Shaft Dia.: 5/8"Mounting Stud Pattern: 4-1/8" x 4-1/8"
Motor Sub Application: Belt Drive Fan/BlowerNo. of Speeds: 1
Motor Bearings: BallFrame: 56
RPM Range: 1701-1800Nameplate RPM: 1725
Item: Belt Drive MotorMotor Thermal Protection: Auto
Full Load Amps: 8.3Footnotes: 77
Motor Application: HVAC/RMotor Service Factor: 1.25
HP: 3/4Motor Enclosure Design: Open Dripproof
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 3/4 HP, Nameplate RPM 1725, Voltage 115, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 8.3, 60 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews