- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC Air Compressor Motors
- /
- Motor, 5 HP, 184T, 230V, ODP, 1725 rpm
Dayton
Motor, 5 HP, 184T, 230V, ODP, 1725 rpm
- Zoro #: G9064210
- Mfr #: 45YU16
Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Total: $525.37
Dayton #45YU16 Specifications
- Zoro #: G9064210
- Mfr #: 45YU16
- Motor Design: Capacitor-Start/Run
- HP: 5
- RPM Range: 1,701-1,800
- Voltage: 230V AC
- Frame: 184T
- Motor Thermal Protection: Manual
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Rigid Base
- Shaft Dia.: 1 1/8 in
- Motor Mounting Position: Horizontal
- Max. Ambient Temp.: 40 Degrees C
- Standards: CSA Certified, UL Recognized
- Motor Service Factor: 1.15
- Voltage Compatibility: 115/230V AC, 120/240V AC, 230V AC, 240V AC
- Full Load Amps: 27.5-21.5
- Phase: Single
- Nameplate RPM: 1,725
- Motor Application: Air Compressor
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Overall Length: 14 3/4 in
- Motor Bearings: Ball
- Shaft Length: 2 3/4 in
- Hz: 60
- Ins. Class: F
- Motor Sub Application: Condenser Fan
- Duty Cycle: Continuous
- Country of Origin (subject to change): Mexico
Description
Commercial Duty Air Compressor Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 HP, Nameplate RPM 1,725, Voltage 230V AC, Full Load Amps 27.5-21.5, 184T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in
Reviews of Dayton #45YU16
Explore more
- DAYTON Air Compressor Motor, 3 HP, 1765 RPM 45YU15
- LEESON 5 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 230 V, 56Y Frame, Odp 111275.00
- WEG Air Compressor Motor, 5 HP, Frame 56H 12882730
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T 00518OS1CCDOL184T
- MARATHON MOTORS Marathon Air Compressor Motor, 5 HP, 3450 RPM, 230V, ODP 9038B
- Dayton AC Air Compressor Motors