Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Motor, Cap St, 1/2 HP, 1725, 115/208-230V, 56

DAYTON| Zoro #: G0872654| Mfr #: 1AGG3

$169.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872654 Mfr #: 1AGG3
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-StartItem: Belt Drive Motor
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 1701-1800
HP: 1/2Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWPhase: 1
Length Less Shaft: 8-13/16"Nameplate RPM: 1725
Resilient Ring Dia.: 2-1/4"Includes: Capacitor
Ring to Ring Center: 8-1/8"Motor Enclosure Design: Open Dripproof
Motor Thermal Protection: AutoMax. Ambient Temp.: 40 Degrees C
No. of Speeds: 1Full Load Amps: 7.2/3.6-3.6
Shaft Length: 1-7/8"Frame Material: Rolled steel
Voltage: 115/208-230Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Frame: 56Mounting Stud Pattern: 3-5/8" x 3-5/8"
Motor Service Factor: 1.25Standards: UL Listed, CSA Certified Motor
Ins. Class: BHz: 60
Body Dia.: 5-5/8"Overall Length: 10-1/2"
Country of Origin (subject to change): United States

Description

Belt Drive Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 7.2/3.6-3.6, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Includes Capacitor

Reviews