Motor, Cap St, 1/2 HP, 1725, 115/208-230V, 56

DAYTON| Zoro #: G2374111| Mfr #: 4VAG6BG

$190.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Cradle Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2374111 Mfr #: 4VAG6BG
Shaft Dia.: 5/8"Motor Mounting Type: Cradle Base
Motor Design: Capacitor-StartItem: Belt Drive Motor
Motor Shaft Design: KeyedMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 1701-1800
Motor Bearings: BallHP: 1/2
Motor Application: HVAC/RMotor Shaft Rotation: CW/CCW
Phase: 1Length Less Shaft: 8-1/2"
Nameplate RPM: 1725Nominal Efficiency: 63.5%
Resilient Ring Dia.: 2-1/4"Ring to Ring Center: 8"
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Max. Ambient Temp.: 60 Degrees CNo. of Speeds: 1
Overall Length: 10-3/8"Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 115/208-230
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56
Mounting Stud Pattern: 3-5/8" x 3-5/8"Motor Service Factor: 1.15
Standards: UL Recognized (E37403), CSA Certified (258501)Ins. Class: B
Hz: 60Body Dia.: 5-5/8"
Full Load Amps: 8.2/4.1-4.1Country of Origin (subject to change): Mexico

Description

Belt Drive Motor,Capacitor-Start,Cradle Base HP,Nameplate RPM 1725,Voltage 115/208-230,1 Phase,Frame 56,Open Dripproof,Full Load Amps 8.2/4.0-4.1,60 Hz,Cradle Base Motor Mounting Type,Thermal Protection Auto,Insulation Class B,Service Factor 1.15,Ball Bearings,Max. Ambient Temp. 60 Degrees C,Motor Shaft Rotation CW/CCW,Overall Length 11-5/8 In.,Shaft Dia. 5/8 In.,Shaft Length 1-7/8 In.

Reviews