Motor, Cap St, 1.5 HP, 1725, 115/208-230, 56H

DAYTON| Zoro #: G2318924| Mfr #: 4YU31

$389.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shaft Dia.: 5/8"
Motor Mounting Type: Rigid Base
Motor Design: Capacitor-Start
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318924 Mfr #: 4YU31
Shaft Dia.: 5/8"Motor Mounting Type: Rigid Base
Motor Design: Capacitor-StartItem: Belt Drive Motor
Motor Bearings: BallMotor Sub Application: Belt Drive Fan/Blower
Duty: ContinuousRPM Range: 1701-1800
HP: 1-1/2Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWLength Less Shaft: 10-1/16"
Nameplate RPM: 1725Phase: 1
Motor Enclosure Design: Open DripproofMotor Thermal Protection: Auto
Max. Ambient Temp.: 65 Degrees CNo. of Speeds: 1
Full Load Amps: 13.2/7.2-6.6Shaft Length: 1-7/8"
Frame Material: Rolled steelVoltage: 115/208-230
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Frame: 56H
Motor Service Factor: 1.15Standards: CSA Certified Motor
Ins. Class: BHz: 60
Body Dia.: 6-1/2"Country of Origin (subject to change): United States

Description

Direct Drive Blower Motor, Capacitor-Start Motor Type, Open Dripproof Enclosure, 1-1/2 HP, 1725 Nameplate RPM, Voltage 115/208-230, 13.2/7.2-6.6 Full Load Amps, 60 Hz, 1 Phase, 56H Frame, Service Factor 1.15, Max. Ambient Temp. 65 Degrees C, Insulation Class B, Duty Continuous, Number of Speeds 1, Mounting Rigid Base, Bearings Ball, Thermal Protection Auto, Rotation CW/CCW, Body Dia. 6-1/2 In., Length Less Shaft 10-1/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews