STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Motor, Cap St, 1.5 HP, 1725, 115/208-230, 56Z

DAYTON| Zoro #: G1217194| Mfr #: 5BE60

$509.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Design: Capacitor-Start
Stud Size: #10-32
Motor Application: HVAC/R
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1217194 Mfr #: 5BE60
Motor Design: Capacitor-StartStud Size: #10-32
Motor Application: HVAC/RVoltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Shaft Rotation: CW/CCWMotor Sub Application: Direct Drive Fan/Blower
HP: 1-1/2Shaft Dia.: 5/8"
Bolt Circle Dia.: 6-1/16"Standards: CSA Certified Motor
Voltage: 115/208-230Application: Blowers, Fans and Air Circulators
Motor Enclosure Design: Open DripproofNameplate RPM: 1725
Length Less Shaft: 10-1/16"Body Dia.: 6-1/2"
Item: Direct Drive Blower MotorMotor Mounting Position: All Angle
Ins. Class: BMotor Shaft Design: Flat
Mounting Stud Location: Opposite Shaft EndMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15Mounting Stud Pattern: 4-1/4" x 4-1/4"
RPM Range: 1701-1800Phase: 1
Hz: 60Motor Bearings: Ball
Frame: 56ZNo. of Speeds: 1
Capacitor Required: IncludedShaft Length: 2-1/4"
Full Load Amps: 13.2/7.2-6.6Motor Thermal Protection: Auto
Motor Mounting Type: StudDuty: Continuous
Country of Origin (subject to change): United States

Description

Direct Drive Blower Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1-1/2 HP, 1725 Nameplate RPM, Voltage 115/208-230, 13.2/7.2-6.6 Full Load Amps, 60 Hz, 1 Phase, 56Z Frame, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 1, Motor Mounting Type Stud, Motor Mounting Position All Angle, Motor Bearings Ball, Motor Thermal Protection Auto, Motor Shaft Rotation CW/CCW, Length Less Shaft 10-1/16 In.

Reviews