Dayton
Capacitor-Start Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM
Mfr # 4VAG7
Zoro # G0824144
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 3/4
- No. of Speeds 1
- RPM Range 1,701-1,800
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM 5K416BG
- DAYTON Capacitor-Start Belt Drive Motor, 1/3 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4VAG5
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/2 HP, 56Z Frame, 115V AC Voltage 6K872
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM 6K778
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Y Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4VAF9
- DAYTON Split-Phase Start/Capacitor-Run Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage 6K871
- DAYTON Split-Phase Belt Drive Motor, 1/4, 1/8 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM 6K425
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM 4VAG6BG
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM B722L
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM 5K260
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Y Frame, 115/230V AC Voltage 048A11T2021
- Dayton Belt Drive Motors